• Cart

DESCRIPTION

  • Tyseal pipe connection
  • Vandal-proof secured grate and bottom outlet

Wade 2 in. Ty-Seal Floor Drain with 5 in. Strainer Nickel Bronze

W1102TYSTD51

Fits Pipe Size:

2 in

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
5 in
End Connection 1
Ty-Seal
Fits Pipe Size
2 in
Material
Bronze, Cast Iron
Width
8-3/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now