3 in. No-Hub Acid Resisting Enamale Floor Sink Body

Part #W9113NH  |  Item #1446557  |  Manufacturer Part #9113NH

Fits Pipe Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Drain Base Material: Cast Iron

Fits Pipe Size: 3 in

Outlet Type: No Hub