DESCRIPTION

  • 3" bottom outlet
  • White acid-resistant porcelain coating
  • White plastic secondary dome strainer

Wade 3 TY Floor Sink Body

WFS503TY

Overall Sink Size:

SPECIFICATIONS

Material
Cast Iron
Overall Sink Size
12 in x 12 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS