5 in. Push On Cast Iron Satin Nickel Bronze Floor Drain

Part #W1102TY  |  Item #51993  |  Manufacturer Part #1102TY

Call for Pricing EACH

Fits Pipe Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Ty-Seal outlet, body only
  • Includes flange, reversible clamping collar, seepage openings, 1/2" trap primer, strainer with hinged grate, and bottom outlet

Specifications

Adjustable: Yes

Construction: Non-Membrane

Drain Base Height: 4 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 5 in

Grate Color Finish: Satin Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Round

Outlet Type: Push On

Width: 8-3/8 in