DESCRIPTION

Wade 5 in. Ty-Seal Floor Drain with Ductile iron Grate

W121TY

Fits Pipe Size:

SPECIFICATIONS

Drain Opening
5 in
Fits Pipe Size
4 in
Material
Cast Iron
Width
8-3/8 in

Starting at
Call for Pricing
  • QUANTITY