Wade 6 in. Downspout Nozzle W3946

DESCRIPTION

  • 100 W Max, 120 Volts Globe Shape
  • Fits 6" pipe
  • W: 24" H: 4 1/4" Ext: 2 1/4" w/o Lamps

Wade 6 in. Downspout Nozzle

W3946

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
Threaded
Fitting Size 1
6 in
Length
3-1/2 in
Material
Nickel Bronze
Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS