Wade 6 in. No-Hub Downspout Nozzle W3946NH

DESCRIPTION

  • Outlet tongue
  • Satin finish face
  • Securing ring

Wade 6 in. No-Hub Downspout Nozzle

W3946NH

Color Finish

 

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
End Connection 1
No Hub
Fitting Size 1
6 in
Length
3-1/2 in
Material
Nickel Bronze
Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY