6 in. Square Strainer Top Nickel Bronze

Part #WG61  |  Item #148748  |  Manufacturer Part #G61

Width:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nickel-bronze square strainer top for 6" drains

Specifications

Drain Component Type: Strainer Top

Length: 6 in

Trim Ring: No

Width: 6 in