DESCRIPTION

  • Replacement concealed carrier arms for Wade 520 series lavatory carriers

Wade Concealed Arm

W5200ARM

Length:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Wade 520 Series
Length
16 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS