DESCRIPTION

  • Heavy duty round pipe uprights
  • Used in universal carriers for lavatories, urinals, and drinking fountains

Wade Hardware Kit

W1F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
47 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY