DESCRIPTION

  • Faceplate assembly for Wade 310 series water closet carriers
  • Includes fixture support studs, chrome plated cap nuts, stud protectors, neoprene bowl gasket and rear anchor foot
  • Used when horizontal waste is above the floor

Wade Left Hand No-Hub Horizontal Single Closet Carrier

W310NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
WaterSense Labeled
No