DESCRIPTION

  • No-hub outlet, body only
  • Strainer not included

Wade No-Hub Floor Drain Body

W110NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Satin Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
5 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Height
3-1/2 in
Material
Cast Iron
Width
8-3/8 in