• Cart

DESCRIPTION

Wade No-Hub Floor Sink

W911NH

MORE SIZES AVAILABLE

  • PRICE

    DRAIN OPENING

     

SPECIFICATIONS

ADA Compliant
No
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
3 in
Material
Cast Iron