DESCRIPTION

  • Does not include faceplate
  • Double horizontal carrier body for Wade 310 series water closet carriers

Wade No-Hub Horizontal Double Closet Carrier Body

W310NHD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Material
Plastic
Size
1/2 in
WaterSense Labeled
No