Wade No-Hub Horizontal Double Closet Carrier W310ND

DESCRIPTION

  • Includes fixture support studs, chrome plated cap nuts, stud protectors, neoprene bowl gasket and rear anchor foot

Wade No-Hub Horizontal Double Closet Carrier

W310ND

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Material
Plastic
Size
1/2 in
WaterSense Labeled
No