Wade Right Hand No-Hub Horizontal Single Closet Carrier W310NR

DESCRIPTION

  • Includes fixture support studs, chrome plated cap nuts, stud protectors, neoprene bowl gasket and rear anchor foot

Wade Right Hand No-Hub Horizontal Single Closet Carrier

W310NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Slip
Fitting Size 1
1/2 in
Material
Plastic
Size
1/2 in
WaterSense Labeled
No