DESCRIPTION

  • Includes 5 vandal-proof screws
  • Square strainer top for 5" drains

Wade Square Strainer Top Nickel Bronze

WG1

Width:

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Length
5 in
Material
Nickel Bronze
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY