DESCRIPTION

  • Lower plate with bearing support studs
  • Universal hanger plate carrier with square uprights, welded base feet, and upper plate with hanger support hardware

Wade Steel Universal Single Carrier with Square Up

W400M36

Width:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Steel
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS