• Cart

DESCRIPTION

  • Includes flange, reversible clamping collar, seepage openings, 1/2" trap primer, strainer with hinged grate, and bottom outlet
  • Ty-Seal outlet, body only

Wade Ty-Seal Floor Drain Body

W110TY

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Satin Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
5 in
End Connection 1
Ty-Seal
Fits Pipe Size
2 in
Height
4 in
Material
Cast Iron
Width
8-3/8 in

Starting at
Call for Pricing
  • QUANTITY