DESCRIPTION

  • Tyseal pipe connection
  • Vandal-proof secured grate and bottom outlet

Wade Floor Drain with Strainer

W110TYSTD51

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Drain Opening
5 in
End Connection 1
Ty-Seal
Fits Pipe Size
2 in
Material
Bronze, Cast Iron
Width
8-3/8 in