DESCRIPTION

Wade Ty-Seal Floor Drain with 6 in. Strainer Nickel Bronze

W110TYSTD61

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Drain Opening
5 in
Fits Pipe Size
3 in
Material
Cast Iron
Width
8-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday