DESCRIPTION

  • Lower plate with bearing support studs
  • Universal hanger plate carrier with pipe uprights, welded base feet, and upper plate with hanger support hardware

Wade Universal Urinal Lavatory Carrier

W400

Material:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Wade 400 Series
Material
Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS