This product requires certification to purchase.

Splicing Connector 3-Conductor with Operating Levers 20-10 Awg Transparent Housing - Box of 30

Wago

LEVER-NUTS Splicing Connector 3-Conductor with Operating Levers 20-10 Awg Transparent Housing - Box of 30

  • Fast #
  • Part #W60361833
  • Item #14355376
  • Manufacturer Part #60361833
4.9 out of 5 Customer Rating
Brand image
Wago

LEVER-NUTS Splicing Connector 3-Conductor with Operating Levers 20-10 Awg Transparent Housing - Box of 30

  • Fast #
  • Part #W60361833
  • Item #14355376
  • Manufacturer Part #60361833
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • COMPACT splicing connector
  • 3-conductor with operating levers
  • Requires Certification
Dimensions & Measurements
Length
73/100 in
Characteristics & Features
Collection
LEVER-NUTS
Color Finish Name
Orange, Clear
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Product Type
Lever Nuts