DESCRIPTION

Wal-Rich 1-1/2 in. Double Slip Joint 45 Degree Elbow

W1506004

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY