1-1/2 in. Flanged Tailpiece Washer

You last purchased this on
 
Wal-Rich

1-1/2 in. Flanged Tailpiece Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

1-1/2 in. Flanged Tailpiece Washer

  • Fast #
  • Part #W2708602
  • Item #2472070
  • Manufacturer Part #2708602
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nylon construction
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Connection Type:
Flanged
Diameter:
1-1/2 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Product Type:
Tailpiece Washer
UL Listed:
No