1-1/2 in. Plastic Slip Nut
1-1/2 in. Plastic Slip Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Washer
- Size:
- 1-1/2 in
- UL Listed:
- No