1-1/2 in. Slip-Joint Polybutylene Beveled Washer
1-1/2 in. Slip-Joint Polybutylene Beveled Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 1-1/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Washer
- UL Listed:
- No