1-1/4 in. x 50 ft. IPS Straight SDR 11 Plastic Flexible Gas Pipe Straight Fitting
1-1/4 in. x 50 ft. IPS Straight SDR 11 Plastic Flexible Gas Pipe Straight Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 11