1 in. Bar Plug with Tailpiece
1 in. Bar Plug with Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 1 in