100 ft. x 3/8 in. Vinyl Tube in Clear

Part #W0809006  |  Item #3698232  |  Manufacturer Part #0809006

Call for Pricing EACH

Length:

100 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Clear

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Length: 100 ft

Material: [Plastic, Vinyl]

NSF Certified: No

Pipe Tubing Size: 3/8 in

UL Listed: No