Wal-Rich
1/2 in. Self-Piercing Sheet Metal Zip Screw 100 Pack
Part #W1334010 | Item #7300634 | Manufacturer Part #1334010
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Drive Type: Slotted
Length: 1/2 in
Material: Zinc Plated
Package Quantity: Pack of 100
Screw Head: Hex Head
Thread Length: 0.5