1/8 in. 5 psi Male Gas Pressure Test Kit with Rubber Bulb

You last purchased this on
 
Wal-Rich

1/8 in. 5 psi Male Gas Pressure Test Kit with Rubber Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

1/8 in. 5 psi Male Gas Pressure Test Kit with Rubber Bulb

  • Fast #
  • Part #WGT5
  • Item #5071306
  • Manufacturer Part #GT-5
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gauge Increments: 1/10 LB.
  • Gauge Size: 2 1/2 in
  • Gauge Type: Diaphragm
  • 3/4 in FIP x 1/4 in FIP x 1/8 in FIP Manifold
  • Furnished with 1/8 in Brass Air Valve
  • Requires Certification

Documents


Specifications

End Connection 1:
Male
End Connections:
Male
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Rubber
Pressure - High:
5
Product Type:
Pressure Gauge
Weight:
1.505 lb