2-1/2 in. 400 psi Pressure Gauge

Part #W1712516  |  Item #4506154  |  Manufacturer Part #1712516

Call for Pricing EACH

High Pressure:

400
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 400

Material: [Steel, Brass]