Wal-Rich

2 in. Plastic Shower Drain

Part #W0523002  |  Manufacturer Part #0523002

Drain Base Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Adjustable: No

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Plastic

Fits Pipe Size: 2 in

Grate Shape: Round

IAPMO Listed: No