200 psi Water Test Gauge

You last purchased this on
 
Wal-Rich

200 psi Water Test Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

200 psi Water Test Gauge

  • Fast #
  • Part #W1721002
  • Item #3182695
  • Manufacturer Part #1721002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
End Connection 1:
FGHT
End Connections:
FGHT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Pressure - High:
200
Pressure - Low:
0