Wal-Rich
3-1/2 x 1/4 in. 30 psi NPT Compound Gauge
Part #W1719006 | Item #3182705 | Manufacturer Part #1719006
Call for Pricing
EACH
High Pressure:
30Product Details
Documents
Specifications
Color Finish: Black
Diameter: 3-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 30
Material: [Steel, Brass]