Wal-Rich
3-1/4 in. Gasket
Part #W2717004 | Item #4053096 | Manufacturer Part #2717004
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
CARB OTC LEED Compliant: No
Fitting Size 1: 3-1/4 in
Fitting Size 2: 2-1/8 in
Fitting Sizes: 3-1/4 in x 2-1/8 in
GSA Approved: No
IAPMO Listed: No
Product Type: Gasket
WaterSense Labeled: No