DESCRIPTION

Wal-rich 3.50 in. OD Intermittent Pilot Dresser Coupling

W2801016

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
IPS
Faucet Connection Size
3 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY