This product requires certification to purchase.

30 to 248F Hot Water Thermometer

Wal-Rich

30 to 248F Hot Water Thermometer

  • Fast #
  • Part #W1722011
  • Item #3182597
  • Manufacturer Part #1722011
5 out of 5 Customer Rating
Brand image
Wal-Rich

30 to 248F Hot Water Thermometer

  • Fast #
  • Part #W1722011
  • Item #3182597
  • Manufacturer Part #1722011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2” NPT connection
  • 3-1/2” glass face
  • 3-1/4” brass well
  • Brass socket
  • Helical bimetallic temperature element
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Weight
0.39 lb
Characteristics & Features
Material
Brass, Glass
Electrical & Operational Information
Temperature Range
32 to 250 Deg F (0 to 120 Deg C)
Warranty & Product Information
UPC
730284101147