3/4 in. MPT x FPT Brass Hose Wye

You last purchased this on
 
Wal-Rich

3/4 in. MPT x FPT Brass Hose Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

3/4 in. MPT x FPT Brass Hose Wye

  • Fast #
  • Part #W2603002
  • Item #1617231
  • Manufacturer Part #2603002
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Hose Wye
Material:
Brass