Wal-Rich
3/8 x 3 in. IPS Chrome Plated Brass Nipple
Part #W0302510 | Item #7844649 | Manufacturer Part #0302510
Length:
3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
Color Finish: Chrome Plated
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 3 in
Material: Brass
NSF Certified: No