5/8 x 3/4 in. MIP Gas Connector Adapter
5/8 x 3/4 in. MIP Gas Connector Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- GSA Approved:
- No
- NSF Certified:
- No
- Type:
- Gas Connector Adapter
- UL Listed:
- No