7 in. Fresh Air Plate

Part #W2202002  |  Item #3182685  |  Manufacturer Part #2202002

Call for Pricing EACH

Diameter:

7 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 7 in

Drain Component Type: Drain Plate

IAPMO Listed: No

Material: Galvanized Steel

Trim Ring: No