1-1/2 in. IPS SDR 11 Flexible Gas Pipe Coupling
Con-Stab® 1-1/2 in. IPS SDR 11 Flexible Gas Pipe Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- Collection:
- Con-Stab®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 5-5/8 in
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 11
- UL Listed:
- No