1-1/2 x 32 in. Push-to-Connect SDR 11 Polyethylene Stab Riser

You last purchased this on
 
Wal-Rich

Con-Stab® 1-1/2 x 32 in. Push-to-Connect SDR 11 Polyethylene Stab Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

Con-Stab® 1-1/2 x 32 in. Push-to-Connect SDR 11 Polyethylene Stab Riser

  • Fast #
  • Part #WAL2886016
  • Item #7173400
  • Manufacturer Part #2886016
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For underground PE pipe (ASTM D-2513) only
  • Continental’s patented “ID Seal”
  • Anodeless design
  • Made in USA
  • Yellow medium density polyethylene - PE2406
  • Corrosion-resistant fusion-bonded epoxy coating
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.8 1995
ASTM:
ASTM D-2513
Application:
Underground Pipes
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Con-Stab®
Color Finish Name:
Yellow
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Riser, Straight
IAPMO Listed -:
Yes
Length:
32 in
Material:
Plastic
Material Type:
Polyethylene
Pressure - High:
125
Schedule Class:
SDR 11
Temperature Range:
-20 to 140 Deg F
Weight:
16 lb