Metal Hole Cover
Unidoor Metal Hole Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Wal-Rich Sink with 2 in Cockhole
- CARB OTC LEED Compliant:
- No
- Collection:
- Unidoor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2 in
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- Glass Type:
- Clear
- Handle Material:
- Metal
- Height:
- 72 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 2 in
- Material:
- Steel
- NSF Certified:
- No
- Size:
- 53 in x 72 in
- Width:
- 53 in