3-1/4 in. Sponge Rubber Gasket
3-1/4 in. Sponge Rubber Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Urinals
- Diameter - Inside 1:
- 2-1/4 in
- Diameter - Outside:
- 3-1/4 in
- Hardware Included:
- No
- Height:
- 1/2 in
- Material:
- Rubber
- Product Type:
- Gasket
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.44 lb