Wal-Rich

Toe-Tap Drain in Chrome Plated

Part #W1407608  |  Manufacturer Part #1407608

Color/Finish: Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Drain Opening: 1-1/2 in

IAPMO Listed: No