Wales-Darby
5/8 x 5/8 in. x 50 ft. Mini-Split Line Set
Part #WISO581250 | Item #4579473 | Manufacturer Part #ISO58-12-50
Call for Pricing
EACH
Length:
Product Details
Specifications
Length: 50 ft
Line Set Type: Mini-Split
Liquid Line OD : 5/8 in
Material: Plastic
Material Type: Polyethylene
Suction Line OD : 5/8 in
UL Listed: No