WALL MNT SLV (Z/PLT

Part #MDH8ZP

Type:

MDH8ZP
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounts to a vertical concrete or steel structures
  • Compact design creates minimal intrusion into work space

Specifications

Brand Model Compatibility: Miller Fall Protection 5061079, 4301882 and 4301941 DuraHoist™ Confined Space Systems

Installation Type: [Wall Mount, Vertical Mount]

Material: [Zinc Plated Steel, Plastic]

Material Type: PVC

Type: MDH8ZP

Weight: 12